Berko® Compact Freeze Protection Unit Heater PHFP25
See all 8 items in product family

Berko® Compact Freeze Protection Unit Heater PHFP25

Item #: WB246236

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $452.95 ea.
3+ $424.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
Accessories
BERKO® COMPACT FREEZE PROTECTION UNIT HEATER
Unit Heater Is Approved For Use In Concealed Spaces.

Ideal for areas between a finished ceiling and drop ceiling, a plenum space or inside a plenum. Unit heater may be installed in areas that are not readily accessible and can be installed for freeze protection. Compact heater is made using 18 gauge steel casing with gray polyester powder coat finish for corrosion resistance. Steel finned low watt density element in a uniform grid pattern assures incoming air passes through heating element. High limit thermal cutout automatically shuts off current for overheat protection. Fan delay control. Includes hanging bracket for installation. Control box is gasketed to keep out moisture and dust. Fan motor is totally enclosed, permanently lubricated and thermally protected. Single point field writing connections. Measures 14"L x 14"W x 12"H. ETL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES14
    • WIDTH INCHES14
    • HEIGHT INCHES12
    • WEIGHT LBS26
    • COLORGray
    • ASSEMBLYAssembled
    • BTU HIGH8530
    • CFM HIGH150
    • VELOCITY FPM1880
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH2500
    • KILOWATTS2.5
    • DESCRIPTIONCompact Freeze Protection Unit Heater
    • FEATURESThermostat Temperature Range: 40°F to 90°F With Positive Off
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERPHFP25
    • MODEL246236
    • AMPS HIGH10.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!