TPI Horizontal/Vertical Discharge Fan Forced Suspended Unit Heater P3P5140CA1N - 39000W 480V 3 PH
See all 49 items in product family

TPI Horizontal/Vertical Discharge Fan Forced Suspended Unit Heater P3P5140CA1N - 39000W 480V 3 PH

Item #: WBB45422

Sold By: globalindustrial.com

Expected ship date 04/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,767.60

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
HORIZONTAL OR VERTICAL DISCHARGE FAN FORCED SUSPENDED UNIT HEATERS
39,000 Watt Heater – 480V
Suspended unit heaters can be installed for either vertical or horizontal discharge applications. Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed 2-speed permanently lubricated thermally protected motor with unit bearings. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES29-1/4
    • DEPTH INCHES10-1/16
    • HEIGHT INCHES34
    • WEIGHT LBS120
    • COLORGray Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH133100
    • CFM HIGH3100
    • CFM LOW1800
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH39000
    • KILOWATTS39
    • DISCHARGEHorizontal or Vertical
    • MANUFACTURER'S PART NUMBERP3P5140CA1N
    • AMPS HIGH47
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
54.211.129.71:44