Berko® Industrial Electric Horizontal Unit Heater HUH2048M, 20kw, 480v
See all 148 items in product family

Berko® Industrial Electric Horizontal Unit Heater HUH2048M, 20kw, 480v

Item #: WB608027

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,286.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
INDUSTRIAL ELECTRIC HORIZONTAL UNIT HEATER
These units provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas. Easy to install and service. The bottom of the control box hinges for easy access to controls and wiring. Heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. A threaded mounting hole in the top of the heater facilitates the attachment of the heater to the optional mounting bracket model 608032 sold separately. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings. Effective heat throws of 16' to 38'. Automatic fan delay with thermal cutout. Finished in a polyester neutral gray powder coating. UL & CUL Listed. 1 Year Limited Warranty. This dual-phase unit heater is shipped from the factory wired for three-phase and can be converted into single-phase operation..

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES18
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES18
    • COLORGray
    • ASSEMBLYAssembled
    • BTU HIGH68200
    • VOLTAGE480
    • PHASE1 or 3
    • WATTS HIGH20000
    • KILOWATTS20
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MODEL608027
    • AMPS HIGH53.1
    • AMPS LOW31
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

as expected

Pros: Works as expected.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:68