Berko® Industrial Electric Horizontal Unit Heater HUH548SA, 5kw, 480v

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Berko® Industrial Electric Horizontal Unit Heater HUH548SA, 5kw, 480v

Item #: WB608020

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 539.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
INDUSTRIAL ELECTRIC HORIZONTAL UNIT HEATER
These units provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas. Easy to install and service. Can be used in horizontal or vertical position. Includes a mounting bracket for easy attachment and angle adjustments. The bottom of the control box hinges for easy access to controls and wiring. Heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings. Effective heat throws of 16' to 38'. Automatic fan delay with thermal cutout. Finished in a polyester neutral gray powder coating. UL & CUL Listed. 1 Year Limited Warranty. This dual-phase unit heater is shipped from the factory wired for three-phase and can be converted into single-phase operation.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES14
    • DEPTH INCHES12-3/8
    • HEIGHT INCHES12-1/2
    • WEIGHT LBS31
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH17100
    • CFM HIGH270
    • VOLTAGE480
    • PHASE1 or 3
    • WATTS HIGH5000
    • KILOWATTS5
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MODEL608020
    • AMPS HIGH6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!