TPI Unit Mount Double Pole Thermostat For Unit Heaters T5102
See all 49 items in product family

TPI Unit Mount Double Pole Thermostat For Unit Heaters T5102

Item #: WBB172011

Sold By: globalindustrial.com

Expected ship date 09/01/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.45
Product Information
Customer Review
Product Q&A
Unit Mounted Thermostat

This Double Pole Unit Mounted Thermostat is for use with all Horizontal and Vertical Discharge Unit Heaters. Field installed, built-in thermostatic design. 25 amps at 120-277 volt operation. Temperature range of 45-90° F.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES4
    • WIDTH INCHES7
    • HEIGHT INCHES5
    • WEIGHT LBS1
    • DESCRIPTIONDouble Pole Thermostat
    • FOR USE WITHAll Horizontal and Vertical Discharge Unit Heaters
    • TYPEUnit Mounted
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERT5102

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!