TPI Fan Forced Wall Heaters With Summer Fan Switch HF3315T2SRP - 3000/2250/1500/1125W 240/208V Ivory
See all 87 items in product family

TPI Fan Forced Wall Heaters With Summer Fan Switch HF3315T2SRP - 3000/2250/1500/1125W 240/208V Ivory

Item #: WBB46145

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $297.55

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
FAN FORCED WALL HEATERS WITH SUMMER FAN SWITCH
3000/2250 ; 1500/1125 Watt Heater with Double Pole Thermostat – 240/208V
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 50-90° F temperature range. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES4
    • WIDTH INCHES15-3/8
    • DEPTH INCHES4
    • HEIGHT INCHES20-1/8
    • WEIGHT LBS22
    • COLORIvory
    • CONSTRUCTIONSteel
    • BTU HIGH10240
    • BTU LOW5120
    • CFM HIGH175
    • RPM600
    • VOLTAGE240 / 208
    • WATTS HIGH3000
    • WATTS LOW1125
    • KILOWATTS3 / 1.125
    • TYPEDouble Pole Thermostat
    • MANUFACTURER'S PART NUMBERHF3315T2SRP
    • AMPS LOW5.4
    • AMPS MEDIUM10.8 / 6.2
    • AMPS HIGH12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

In what country are heaters made?

Question Asked By: api , alabama , January 06, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result