Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Shallow Wall Fan Forced Zonal Heater SED1512 120V, 1500 Watts, Northern White

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Berko® Shallow Wall Fan Forced Zonal Heater SED1512 120V, 1500 Watts, Northern White

Item #: WBB729694

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $118.95 ea.
3+ $111.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Berko® Shallow Wall Fan Forced Zonal Heater SED1512 120V, 1500 Watts, Northern White

Ideally suited for recessed Shallow Wall Mount applications, such as manufactured homes. RESIDENTIAL: Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters (controlled by a single remote thermostat) in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations. COMMERCIAL: Suitable as the primary heat source in smaller rooms and as supplemental heat in almost any general use area. Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • ROUGH-IN WIDTH INCHES9-1/4
    • GRILLE WIDTH INCHES10-1/2
    • ROUGH-IN DEPTH INCHES2-1/2
    • GRILLE DEPTH INCHES1-1/4
    • ROUGH-IN HEIGHT INCHES12-1/2
    • GRILLE HEIGHT INCHES14-1/2
    • WEIGHT LBS3
    • COLORNorthern White
    • CONSTRUCTIONSteel
    • BTU HIGH5118
    • CFM HIGH50
    • COVERAGE SQUARE FEET150
    • VOLTAGE120
    • WATTS HIGH1500
    • KILOWATTS1.5
    • THERMOSTATBuilt-in Double Pole
    • WALL BOXIncluded
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSED1512
    • AMPS HIGH12.5
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

5 Results

Fan forced wall heater

Your review: We are pleased with the new heater, it heats up quickly and looks nice.

Pros: Works very well, heats up quickly.

Cons: The opening needed to be made larger, think it was bigger than they said. And it sticks out more than the old one.

Is this review helpful?

Great product, quick delivery!

Your review: The Berko® Shallow Wall/Ceiling Fan Forced Zonal Heater SED1512 is a great product. The quality of construction, ease of instillation was great. I heats a small space very well.

Pros: Quality construction, ease of installation.

Cons: None.

Is this review helpful?

chipped paint

Your review: the top edge paint is chipped, but not do rough handlingby me! The chipped area goes down to the bare metal which rusted. there is no indication in the instructions that there is a bottom and top to the box. The heater would be installed up side down. i had to take the box out and reinstall.

Pros: wurks

Cons: poor finish, no instruction as to orienation of box

Is this review helpful?

Berko wall/ceiling fan SED1512

Your review: As replacement heaters they worked very well with some minor modifications to the existing wall cavity.

Pros: Plenty of heat for a washroom ( 10' X 10'). Adjustment knob comes off and plug can be inserted to prevent tampering.

Cons: None at this time.

Is this review helpful?

Excellent Product

Your review: This is great wall heater and the price is unbeatable!!

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 1 answers for this product.

Sort by: 

5 Results

Does this heater have an off switch? I need the unit to go off completely when we are not at the home.

Question Asked By: Don , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 

5 Results