Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amaze-Heater Wall Mounted Convective Heater 120 250 - 250 Watt
See all 4 items in product family

Amaze-Heater Wall Mounted Convective Heater 120 250 - 250 Watt

Item #: WB246673

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $77.95 ea.
3+ $72.95 ea.
Product Information
Customer Review
Product Q&A
Amaze-Heater Wall Mounted Convective Heater 120 250 - 250 Watt

Features:
  • IEC 60335-2 and UL Certified.
  • Heat Reflector included - Best Value.
  • Saves up to 70% on heating costs.
  • Triple insulated for electrical safety.

Documents are in PDF format

Product Specifications

    • BRANDAmaze-Heater
    • WIDTH INCHES24
    • DEPTH INCHES1/2
    • HEIGHT INCHES18
    • WEIGHT LBS8.8
    • CONSTRUCTIONCalcium Silicate
    • BTU HIGH853
    • COVERAGE SQUARE FEET150
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH250
    • KILOWATTS0.25
    • POWER CORD TYPEAWG 18
    • POWER CORD LENGTH FEET6
    • INCLUDESMounting Hardware, Template and Heat Reflector
    • APPROVALcULus
    • LIMITED WARRANTY YEARS2
    • AMPS HIGH2.08

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Truth in Advertising

Your review: The Amaze-Heater truly does amaze. I put one under my wife desk to try it out. I had another purpose in mind, but once she used it she would not let it go. I had to buy another one.

Pros: Silent and effective while only burning 250 watts.

Cons: Smell at start up takes a while to burn off.

Is this review helpful?

Simple Install

Your review: I removed my old resistance heaters and replaced with these and it turned out great !

Pros: Simple, easy install.

Cons: Has a funny odor each time it's used.

Is this review helpful?

Cozy-Heater Wall Mounted

Your review: We used these as supplemental heat in offices to get away from space heaters. They work well, but the quality control on them is not quite good. Out of 12 heaters, I had 2 that the control box was not mounted to center the mounting hole. (On these we had to open the hole up a little) And one was packed badly, so the control box was loose (screws pulled out), so epoxied the box to the panel)

Is this review helpful?

OK

Your review: easy to install is either on or off really is not a perfect ongoing source of heat due to not having a built in thermostat. gets quite hot on the face plate even though safe it is still HOT. This size really is only good for a very small area it takes awhile to heat up this small 4x8 bathroom.. Good overall performance though..

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!