Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Wall Electric (738)
Remove
Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W
Remove

      Items
Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W


Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W
Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB793339
Price: $50.95
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.39

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4L X 1W

Features:

  • Enjoy better comfort with digital temperature sensing and control. The slim design, backlit display, and push button access make this a premium choice for a non-programmable thermostat
  • Use with line voltage 240 or 208 baseboard and in-wall heater applications
  • Double Pole (four wires)
  • Provides precise temperature control using a proportional integral adaptive microprocessor
  • Backlit Display enhances readability
  • Non-Programmable
Click for Product Owner's Guide


Product Specifications
BRAND Cadet®
LENGTH INCHES 2-3/4
WIDTH INCHES 1
HEIGHT INCHES 4.9
WEIGHT LBS 0.5
CONSTRUCTION High Impact Plastic
BTU --
VOLTAGE 240/208
AMPS 16
WATTS --
TYPE Electronic, Non-Programmable Wall Thermostat
APPROVAL UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER TH114A-240D


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat E3321TDRP - 750W 120V

TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat E3321TDRP - 750W 120V

From $350.95
More Info
Add to Cart
Berko® Commercial Fan Forced Wall Heater MFQ6008, 6,000W at 208V

Berko® Commercial Fan Forced Wall Heater MFQ6008, 6,000W at 208V

From $547.00
More Info
Add to Cart
Berko® Fan Forced Designer Wall Heater SRA1012DS, 1000/500W at 120V

Berko® Fan Forced Designer Wall Heater SRA1012DS, 1000/500W at 120V

From $157.95
More Info
Add to Cart
Berko® Counterflow Electric Wall Furnace CFWF920, 9.2 Kw at 240v

Berko® Counterflow Electric Wall Furnace CFWF920, 9.2 Kw at 240v

From $654.00
More Info
Add to Cart
Berko® Fan Forced Architectural Wall Heater SRA1012DSAG, 1000/500W at 120V

Berko® Fan Forced Architectural Wall Heater SRA1012DSAG, 1000/500W at 120V

From $191.95
More Info
Add to Cart
Berko® Fan Forced Designer Wall Heater FRA1512, 1500W at 120V

Berko® Fan Forced Designer Wall Heater FRA1512, 1500W at 120V

From $230.95
More Info
Add to Cart
TPI Low Profile Commercial Fan Forced Wall Heater E4375W - 750W 120V White

TPI Low Profile Commercial Fan Forced Wall Heater E4375W - 750W 120V White

From $102.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)