Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

Item #: WBB793357

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $64.95
Product Information
Warranty
Customer Review
Product Q&A
Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

Features:

  • Save on your heating bill. The TH110 provides constant comfort with digital temperature sensing and control, and suits all needs with a choice of easy push button 7 day personalized or pre-programmed settings. The large, legible LCD makes this a premium choice in a programmable thermostat
  • Use with line voltage 240 or 208 baseboard and in-wall heater applications. Double Pole (four wires)
  • 7 Day Programming with large, legible LCD display

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES3
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES5.1
    • WEIGHT LBS0.5
    • CONSTRUCTIONHigh Impact Plastic
    • BTU--
    • VOLTAGE240/208
    • AMPS16
    • WATTS--
    • TYPEElectronic Programmable DP Wall Thermostat
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTH110-DP-P
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.