Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Pic-A-Watt® Compact Wall Heater PAW2422-SS, 2250W Max, 240V, Stainless Steel
See all 13 items in product family

King Pic-A-Watt® Compact Wall Heater PAW2422-SS, 2250W Max, 240V, Stainless Steel

Item #: WBB892644

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $401.95 ea.
3+ $382.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
King Pic-A-Watt® Compact Wall Heater PAW2422-SS, 2250W Max, 240V, Stainless Steel

Compact King Pic-A-Watt® Wall Heater is made of corrosive-free stainless steel for long lasting durability. Includes heater interior, grille and wall can. Designed specifically to meet demanding corrosive environments, salt water boats and other marine applications. Provides electric wattage range up to 2,250. Unique design with low mounting height allows for ease of use. Ideal for residential and commercial HVAC applications. cULus Listed. Color is Stainless Steel. 1 Year Limited Warranty. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDKing
    • LENGTH INCHES4
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES7-1/2
    • MINIMUM MOUNTING HEIGHT INCHES4
    • MAXIMUM MOUNTING HEIGHT INCHES12
    • WEIGHT LBS9
    • COLORStainless Steel
    • CONSTRUCTIONSteel
    • BTU HIGH7679
    • CFM HIGH65
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH2250
    • KILOWATTS2.25
    • BUS WIRE GAUGE (AWG)14
    • INCLUDESWall Heater Interior, Grille, and Wall Can
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERPAW2422-SS
    • AMPS HIGH9.38
    • AMPS LOW2.08
    • AMPS MEDIUM5.21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:66