Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Wall Electric (738)
Remove
Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG
Remove

      Items
Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG


Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG
Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB202066
Price: $31.95
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.39

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Surface Mounting Sleeve for Architectural Wall Heater -

Fast heat response, compact design and versatility make this Architectural Series heater ideal for dens, basements, converted attics and breezeways, garages, bathrooms, small offices, workshops and similar areas. Also, adaptable to multiple installations in somewhat larger or odd shaped rooms. Features heating element is heavy duty steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area. Fan Delay: On a call for heat, element is energized but fan is delayed until element is warm, eliminating the circulation of cold air during start up. When the thermostat is satisfied, the element is de-energized, but the fan continues until all heated air is discharged providing longer component life and higher comfort level. Designed for easy installation. Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment. Motor is totally enclosed, impedance protected with permanently lubricated bearings. Airflow system maximizes air volume at minimum noise level. Rugged louvered commercial grade steel Architectural grille creates downflow air pattern. This heater is designed for installation in 2 x 4 or larger wall sections using the wall box provided. The heater may also be surface mounted to the wall by using the optional Surface Mounting Frame (order separately). The heater may be wired with standard building wire (60°C). Refer to specification chart for correct supply voltage and wire size. Built-in snap action thermostat (no radio/TV interference; 40° - 85°F). A hole plug is provided for tamper resistant installations. Includes Built-In Disconnect Switch. Statuary Bronze durable polyester powder coat finish and aluminum frame.

Product Specifications
BRAND Berko
WIDTH INCHES 10-3/8
DEPTH INCHES 4
HEIGHT INCHES 12-1/2
ASSEMBLY Assembled
TYPE Surface Mounting Frame
APPROVAL cULus
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER SRASMAG


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat E3321TDRP - 750W 120V

TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat E3321TDRP - 750W 120V

From $350.95
More Info
Add to Cart
Berko® Commercial Fan Forced Wall Heater MFQ6008, 6,000W at 208V

Berko® Commercial Fan Forced Wall Heater MFQ6008, 6,000W at 208V

From $547.00
More Info
Add to Cart
Berko® Fan Forced Designer Wall Heater SRA1012DS, 1000/500W at 120V

Berko® Fan Forced Designer Wall Heater SRA1012DS, 1000/500W at 120V

From $157.95
More Info
Add to Cart
Berko® Counterflow Electric Wall Furnace CFWF920, 9.2 Kw at 240v

Berko® Counterflow Electric Wall Furnace CFWF920, 9.2 Kw at 240v

From $654.00
More Info
Add to Cart
Berko® Fan Forced Architectural Wall Heater SRA1012DSAG, 1000/500W at 120V

Berko® Fan Forced Architectural Wall Heater SRA1012DSAG, 1000/500W at 120V

From $191.95
More Info
Add to Cart
Berko® Fan Forced Designer Wall Heater FRA1512, 1500W at 120V

Berko® Fan Forced Designer Wall Heater FRA1512, 1500W at 120V

From $230.95
More Info
Add to Cart
TPI Low Profile Commercial Fan Forced Wall Heater E4375W - 750W 120V White

TPI Low Profile Commercial Fan Forced Wall Heater E4375W - 750W 120V White

From $102.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)