Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Washdown Electric (55)
Remove
TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH
Remove

      Items
TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH


TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH
TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB46228
Price: $2,175.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

FAN FORCED WASHDOWN UNIT HEATERS
3,300 Watt Heater – 600V
Heavy-duty washdown electric unit heaters are designed for use in dirty, dusty environments that require equipment washing or hosing. Washdown heaters are corrosion resistant, totally enclosed and water-tight making them ideal for industrial heating applications. Fan forced heaters are made with a heavy duty 304 grade, 16 gauge stainless steel shroud and stainless steel finned tubular element. Totally enclosed motor with automatic reset thermal cutout. Rotating front grill directs airflow. These electric unit heaters feature built-in controls and safety temperature controls wired in non-metallic NEMA 4x control panel with single-point power connections. Features 24V control, 3-position switch, pilot light and capillary style thermostat. Control panel on bottom allows ease of installation and service. Disconnect switch has an enclosure door interlock. Minimum mounting height is 7’. ABS type approved. ETL listed. 1 Year Limited Warranty.

Product Specifications
BRAND TPI
LENGTH INCHES 18
WIDTH INCHES 12
HEIGHT INCHES 19-3/4
WEIGHT LBS 58
CONSTRUCTION Powder Coated Stainless Steel
BTU 11200
VOLTAGE 600
PHASE 3
AMPS 3.2
WATTS 3300
MANUFACTURERS PART NUMBER U3U5503T


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH

TPI Fan Forced Washdown Unit Heater U3U5503T - 3300W 600V 3 PH

From $2,175.00
More Info
Add to Cart
TPI Fan Forced Washdown Unit Heater F1F5503T - 3300W 208V 1 PH

TPI Fan Forced Washdown Unit Heater F1F5503T - 3300W 208V 1 PH

From $2,175.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)