Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Duct Furnaces Gas (226)
Remove
Roberts Gordon BlackHeat™ Propane to Natural Gas Fuel Conversion Kit 175K BTU
Remove

      Items
Roberts Gordon BlackHeat™ Propane to Natural Gas Fuel Conversion Kit 175K BTU Roberts Gordon BlackHeat™ Propane to Natural Gas Fuel Conversion Kit 175K BTU


Roberts Gordon BlackHeat™ Propane to Natural Gas Fuel Conversion Kit 175K BTU
Roberts Gordon BlackHeat™ Propane to Natural Gas Fuel Conversion Kit 175K BTU
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB59643
Price: $42.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

175,000 Btu/h Propane to Natural Gas Fuel Conversion Kit allows for field-conversion of the type of gas supplied the unit. The kit consists of a replacement spring for the gas valve, replacement orfices, conversion label and appropriate instruction manuals. ONLY WORKS WITH ROBERTS-GORDON LLC PRODUCTS.

Product Specifications
BTU 175000
DESCRIPTION Fuel Conversion Kit
FOR USE WITH B59126 / B59132 / B59151 / B59087 / B59089 /B58995
TYPE Propane to Natural Gas


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Roberts Gordon BlackHeat™ LP Duct Heater Separated Combustion 175K BTU

Roberts Gordon BlackHeat™ LP Duct Heater Separated Combustion 175K BTU

From $1,069.41
select
Qty: Add to Cart
Roberts Gordon BlackHeat™ LP Duct Heater Separated Combustion 175K BTU

Roberts Gordon BlackHeat™ LP Duct Heater Separated Combustion 175K BTU

From $1,294.75
select
Qty: Add to Cart
Roberts Gordon BlackHeat™ Downstream Duct Heater LP Separated Combustion 175000 BTU

Roberts Gordon BlackHeat™ Downstream Duct Heater LP Separated Combustion 175000 BTU

From $1,381.22
select
Qty: Add to Cart
Roberts Gordon BlackHeat™ Downstream Duct Heater LP Standard Combustion 175000 BTU

Roberts Gordon BlackHeat™ Downstream Duct Heater LP Standard Combustion 175000 BTU

From $1,332.50
select
Qty: Add to Cart
Roberts Gordon BlackHeat™ LP Duct Heater Standard Combustion 175K BTU

Roberts Gordon BlackHeat™ LP Duct Heater Standard Combustion 175K BTU

From $1,020.69
select
Qty: Add to Cart
Roberts Gordon BlackHeat™ LP Duct Heater Standard Combustion 175K BTU

Roberts Gordon BlackHeat™ LP Duct Heater Standard Combustion 175K BTU

From $1,246.03
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)