SunStar Corner Reflector - For Straight and U-Shaped Infrared Heaters 43342000
See all 26 items in product family

SunStar Corner Reflector - For Straight and U-Shaped Infrared Heaters 43342000

Item #: WBB61852

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Warranty
Customer Review
Product Q&A
This Corner Reflector is for use with all Straight and U-Tube Heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used. Made in the USA.

Product Specifications

    • BRANDSunStar®
    • DESCRIPTIONCorner Reflector
    • FOR USE WITHStraight or U-Shaped Infrared Tube Heaters
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER43342000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!