SunStar Corrosive Environment Voltage Thermostat - For Infrared Tube Heaters 30525000
See all 26 items in product family

SunStar Corrosive Environment Voltage Thermostat - For Infrared Tube Heaters 30525000

Item #: WBB61835

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Warranty
Customer Review
Product Q&A
This Corrosive Environment Line voltage Thermostat is capable of controlling up to 6 heaters. Features a durable stainless steel sensing element and water-tight UL recognized ABS plastic enclosure. Maintains consistent temperatures within a range of 40º to 104ºF. Thermostat is extremely accurate, with a ±2.5ºF differential. Includes calibration dial. 16 amp full load. Meets NEMA 4x and NEC Article 547-4 requirements. UL Listed/CSA Certified. Recommended for car washes, agricultural buildings, water treatment plants and other any high humidity, corrosive atmospheres. For use with all Infrared Tube Heaters. Made in the USA.

Product Specifications

    • BRANDSunStar®
    • DESCRIPTIONCorrosive Environment Voltage Thermostat
    • FOR USE WITHAll Infrared Tube Heaters
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER30525000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!