SunStar Deluxe Line Voltage Thermostat - For Infrared Tube Heaters 03209000
See all 164 items in product family

SunStar Deluxe Line Voltage Thermostat - For Infrared Tube Heaters 03209000

Item #: WBB61833

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 80.95
Product Information
Warranty
Customer Review
Product Q&A
This Deluxe Line Voltage Thermostat can be used to control up to 6 heaters at once. Maintains consistent temperatures within a range of 35º to 95ºF. Thermostat is extremely accurate, with a ±2ºF differential. 16 amp full load. Includes NEMA 1 enclosure and SPST switch. UL Listed. For use with all Infrared Tube Heaters. Made in the USA.

Product Specifications

    • BRANDSunStar®
    • DESCRIPTIONDeluxe Line Voltage Thermostat
    • FOR USE WITHAll Infrared Tube Heaters
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!