Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Gas (331)
Remove
Empire Heating Systems Infrared Heater SR30TLP Liquid Propane 30000 BTU - Thermostatic Control
Remove

      Items
Empire Heating Systems Infrared Heater SR30TLP Liquid Propane 30000 BTU - Thermostatic Control Empire Heating Systems Infrared Heater SR30TLP Liquid Propane 30000 BTU - Thermostatic Control


Empire Heating Systems Infrared Heater SR30TLP Liquid Propane 30000 BTU - Thermostatic Control
Email This Page Printer Friendly Version
Empire Heating Systems Infrared Heater SR30TLP Liquid Propane 30000 BTU - Thermostatic Control
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB810307
Price: $633.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Empire® Infrared Heater SR30TLP, Liquid Propane, 30000 BTU

Features

  • Thermostat control infrared heat for bigger spaces
  • Approximately 1,250 Sq ft in Zone 3
  • Made in USA
Click here to view Installation Instructions.

Product Specifications
BRAND Empire® Heating Systems
WIDTH INCHES 24-1/8
HEIGHT INCHES 22
WEIGHT LBS 36
CONSTRUCTION Steel
BTU 30000
INLET GAS PRESSURE INCHES (WATER COLUMN) 11 - 13
COVERAGE SQUARE FEET 1250
TEMPERATURE CONTROL Hydraulic Thermostat
FUEL TYPE Propane
IGNITION TYPE Standing Pilot/Piezo
VENT TYPE Vent-Free
DESCRIPTION Infrared Heater
LIMITED WARRANTY YEARS 5 Parts & Labor
MANUFACTURERS PART NUMBER SR30TLP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Propane Heater Infrared Vacuum Straight Tube 50000 Btu 15L

Propane Heater Infrared Vacuum Straight Tube 50000 Btu 15L

From $807.00
More Info
Add to Cart
Natural Gas Heater Infrared Vacuum U-Tube 75000 Btu 20L

Natural Gas Heater Infrared Vacuum U-Tube 75000 Btu 20L

From $917.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)