SunStar U-Bend Reflector Kit - For U-Shaped Infrared Tube Heaters 43488000
See all 26 items in product family

SunStar U-Bend Reflector Kit - For U-Shaped Infrared Tube Heaters 43488000

Item #: WBB61856

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $48.95
Product Information
Warranty
Customer Review
Product Q&A
The optional U-Bend Reflector Kit will minimize the clearance to combustibles above the unit. Clearance is reduced from 18" to 6" which will enable the heating unit to be installed closer to the ceiling. For use with U-Shaped Infrared Tube Heaters. Made in the USA.

Product Specifications

    • BRANDSunstar®
    • DESCRIPTIONU-Bend Reflector Kit
    • FOR USE WITHU-Shaped Infrared Tube Heaters
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER43488000
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
54.204.130.94:21