Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Infrared Gas (331)
Remove
Empire Heating Systems Vent-Free Radiant Heater HR10ML LP 10000 BTU - Manual Control
Remove

      Items
Empire Heating Systems Vent-Free Radiant Heater HR10ML LP 10000 BTU - Manual Control Empire Heating Systems Vent-Free Radiant Heater HR10ML LP 10000 BTU - Manual Control


Empire Heating Systems Vent-Free Radiant Heater HR10ML LP 10000 BTU - Manual Control
Empire Heating Systems Vent-Free Radiant Heater HR10ML LP 10000 BTU - Manual Control
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 5 left, order soon
Stock No: WBB810374
List Price $202.00    Save 9%
Price: $182.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Empire® Vent-Free Radiant Heater HR10ML, Liquid Propane, 10000 BTU

Features

  • Manual control natural circulating heat for small spaces
  • Approximately 400 Sq ft in Zone 3
Click here to view Installation Instructions.

Product Specifications
BRAND Empire® Heating Systems
LENGTH INCHES 14-1/4
WIDTH INCHES 7
HEIGHT INCHES 19-1/4
WEIGHT LBS 13
CONSTRUCTION Steel
BTU 10000
INLET GAS PRESSURE INCHES (WATER COLUMN) 11 - 13
COVERAGE SQUARE FEET 400
TEMPERATURE CONTROL Manual
FUEL TYPE Propane
IGNITION TYPE Standing Pilot/Piezo
VENT TYPE Vent-Free
DESCRIPTION HearthRite Radiant Heater
LIMITED WARRANTY YEARS 3 Parts Only
MANUFACTURERS PART NUMBER HR10ML


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Propane Heater Infrared Vacuum Straight Tube 50000 Btu 15L

Propane Heater Infrared Vacuum Straight Tube 50000 Btu 15L

From $807.00
More Info
Add to Cart
Natural Gas Heater Infrared Vacuum U-Tube 75000 Btu 20L

Natural Gas Heater Infrared Vacuum U-Tube 75000 Btu 20L

From $917.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)