Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Empire Vent-Free Radiant Heater HR25ML LP 25000 BTU - Manual Control

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Empire Vent-Free Radiant Heater HR25ML LP 25000 BTU - Manual Control

Item #: WBB810319

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $261.95
Product Information
Customer Review
Product Q&A
Empire® Vent-Free Radiant Heater HR25ML, Liquid Propane, 25000 BTU, Manual Control

Features

  • Infrared heat for bigger spaces
  • Approximately 1,250 Sq ft in Zone 3

Product Specifications

    • BRANDEmpire®
    • WIDTH INCHES26-3/4
    • DEPTH INCHES8
    • HEIGHT INCHES23-1/4
    • WEIGHT LBS30
    • CONSTRUCTIONSteel
    • BTU HIGH25000
    • INLET GAS PRESSURE INCHES (WATER COLUMN)11 to 13
    • COVERAGE SQUARE FEET1250
    • TEMPERATURE CONTROLManual
    • FUEL TYPEPropane
    • IGNITION TYPEStanding Pilot / Piezo
    • VENT TYPEVent-Free
    • DESCRIPTIONVent Free Radiant Heater
    • TYPEInfrared
    • LIMITED WARRANTY YEARS3 Parts Only
    • MANUFACTURER'S PART NUMBERHR25ML
    • HEAT SETTINGS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:46