Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Unit Gas (267)
Remove
Roberts Gordon BlackHeat™ 5" Vent Cap
Remove

      Items
Roberts Gordon BlackHeat™ 5" Vent Cap Roberts Gordon BlackHeat™ 5" Vent Cap


Roberts Gordon BlackHeat™ 5" Vent Cap
Roberts Gordon BlackHeat™ 5" Vent Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB59597
Price: $65.68

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The 5" vent cap is used in a separated combustion unit, without the use of a concentric vent kit. On models of 300,000 BTU or higher, separate pipes for vent and air intake termination run to the wall or roof. The 5" vent cap is used as the cap for the vent for combustion air. For use with all Separated Combustion Axial Fan Heaters and Duct Heaters. ONLY WORKS WITH ROBERTS-GORDON LLC PRODUCTS.

Product Specifications
WIDTH INCHES 10-1/2
DEPTH INCHES 10-1/2
HEIGHT INCHES 10-1/2
DESCRIPTION 5" Vent Cap
FOR USE WITH Separated Combustion Unit and Duct Heaters 300K BTU or Higher


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Beacon/Morris® Low Profile Natural Gas-Fired Unit Heater, 30000 BTU With LP Conversion Kit

Beacon/Morris® Low Profile Natural Gas-Fired Unit Heater, 30000 BTU With LP Conversion Kit

From $552.00
More Info
Add to Cart
SunStar® Vent-Free Natural Gas Room Heater - Manual Control 30000 BTU

SunStar® Vent-Free Natural Gas Room Heater - Manual Control 30000 BTU

From $283.95
More Info
Add to Cart
Roberts Gordon BlackHeat™ NG Unit Heater Standard Combustion 30K BTU

Roberts Gordon BlackHeat™ NG Unit Heater Standard Combustion 30K BTU

From $576.97
More Info
Add to Cart
Modine High Efficiency 250000 BTU Gas Fired Unit Heater

Modine High Efficiency 250000 BTU Gas Fired Unit Heater

From $1,414.00
More Info
Add to Cart
Modine Hot Dawg 45000 BTU Gas Fired Unit Heater

Modine Hot Dawg 45000 BTU Gas Fired Unit Heater

From $621.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)