Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Unit Gas (267)
Remove
Roberts Gordon BlackHeat™ Wall Shelf Mounting Bracket Kit
Remove

      Items
Roberts Gordon BlackHeat™ Wall Shelf Mounting Bracket Kit Roberts Gordon BlackHeat™ Wall Shelf Mounting Bracket Kit


Roberts Gordon BlackHeat™ Wall Shelf Mounting Bracket Kit
Email This Page Printer Friendly Version
Roberts Gordon BlackHeat™ Wall Shelf Mounting Bracket Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB59607
Price: $54.93

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

The wall shelf mounting bracket kit includes one right and one left mounting bracket arm, two vertical and two diagonal mounting brackets, six 5/16" x 3 1/2" bolts, six 5/16" lock nut with nylon insets, six 5/16" flat washers, six 5/16" lockwashers, two shelf mountng brackets and two #10 x 1/2" Type AB Phil HWH Z screws. This kit uses the wall suspension components with the shelf mounting bracket to securely mount a low profile unit heater or low profile duct furnace on a constructed shelf. For use with all Separated and Non-Separated Combustion Axial Fan Unit Heaters and Duct Heaters. ONLY WORKS WITH ROBERTS-GORDON LLC PRODUCTS.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 15
HEIGHT INCHES 12
DESCRIPTION Wall Shelf Mounting Bracket Kit
FOR USE WITH Unit and Duct Heaters 30K to 125K BTU


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Beacon/Morris® Low Profile Natural Gas-Fired Unit Heater, 30000 BTU With LP Conversion Kit

Beacon/Morris® Low Profile Natural Gas-Fired Unit Heater, 30000 BTU With LP Conversion Kit

From $552.00
More Info
Add to Cart
SunStar® Vent-Free Natural Gas Room Heater - Manual Control 30000 BTU

SunStar® Vent-Free Natural Gas Room Heater - Manual Control 30000 BTU

From $283.95
More Info
Add to Cart
Roberts Gordon BlackHeat™ NG Unit Heater Standard Combustion 30K BTU

Roberts Gordon BlackHeat™ NG Unit Heater Standard Combustion 30K BTU

From $576.97
More Info
Add to Cart
Modine High Efficiency 250000 BTU Gas Fired Unit Heater

Modine High Efficiency 250000 BTU Gas Fired Unit Heater

From $1,414.00
More Info
Add to Cart
Modine Hot Dawg 45000 BTU Gas Fired Unit Heater

Modine Hot Dawg 45000 BTU Gas Fired Unit Heater

From $621.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)