TPI Remote Mounted Thermostat EPETD8D Double Pole Double Throw Bi-Metal 120-277V 50-90°F
See all 6 items in product family

TPI Remote Mounted Thermostat EPETD8D Double Pole Double Throw Bi-Metal 120-277V 50-90°F

Item #: WBB172027

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 228.95
Product Information
Warranty
Customer Review
Product Q&A
Unit Mounted Thermostat

This Double Pole Double Throw Bi-Metal Unit Mounted Thermostat is for use with single phase Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. Field installed, built-in thermostatic design. Load Rating 22A at 120-277VAC. Temperature range of 50-90° F.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES5-3/4
    • WIDTH INCHES6-3/8
    • HEIGHT INCHES5-23/32
    • WEIGHT LBS5
    • CONSTRUCTIONAluminum
    • MINIMUM TEMPERATURE °F50
    • MAX. TEMPERATURE °F90
    • VOLTAGE277 / 120
    • STAGESHeat or Cool
    • TYPEDPDT Bi-Metal
    • CERTIFICATIONSNEMA Class Seven Div.1; Class I Group C&D; Class II Group E, F, G
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEREPETD8D
    • AMPS HIGH22
    • CONNECTION TYPEHardwired

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!