TPI Remote Mounted Thermostat HLT-1 Single Pole Double Throw Capillary 120-277V 40-110°F
See all 6 items in product family

TPI Remote Mounted Thermostat HLT-1 Single Pole Double Throw Capillary 120-277V 40-110°F

Item #: WBB172028

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 306.95
Product Information
Warranty
Customer Review
Product Q&A
Single Pole Double Throw Capillary Thermostat

This Single Pole Wall Mounted Thermostat is for use with all Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. External, wall-mounted design controls heater remotely. Tamper proof construction. Load Rating 22A at 120-277VAC. Temperature range of 40-110° F.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES5-3/4
    • WIDTH INCHES6-3/8
    • HEIGHT INCHES5-23/32
    • WEIGHT LBS5
    • CONSTRUCTIONAluminum
    • MINIMUM TEMPERATURE °F40
    • MAX. TEMPERATURE °F110
    • VOLTAGE277 / 120
    • STAGESHeat or Cool
    • TYPESPDT Capillary
    • CERTIFICATIONSNEMA Class Seven Div.1; Class I Group C&D; Class II Group E, F, G
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLT1
    • AMPS HIGH22
    • CONNECTION TYPEHardwired

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!