Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 96" Panel Track Heater 5612231208, w/ 3/4" Element
See all 18 items in product family

Embassy 96" Panel Track Heater 5612231208, w/ 3/4" Element

Item #: WBB304873

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Embassy 96" Panel Track Heater w/ 3/4" Element

The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept either a ¾” or ½” return pipe pex tubing or copper tubing. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES96
    • WIDTH INCHES2-9/16
    • HEIGHT INCHES7-3/4
    • CONNECTION TYPE INCHES3/4
    • COLORWhite
    • DESCRIPTION96" Panel Track Heater w/ 3/4" Element
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612231208

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you give me the height of this item.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:60