Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy HAV-48-3 Louvered Front Panel EW Only 55HAV-3165-1

Rollover image to zoom in

Click image to enlarge

Embassy HAV-48-3 Louvered Front Panel EW Only 55HAV-3165-1

Item #: WBB305066

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Embassy HAV-48-3 Louvered Front Panel EW Only

This Louvered Front Panel is for use with the 4,800 BTU/hr Hide-A-Vector3. EW Only. 5 Year Limited Warranty. For use with Embassy Heaters manufactured after 2008. For older units contact Global Industrial with a complete model number or approximate date of manufacture. Made in the USA.

Product Specifications

    • BRANDEmbassy Industries
    • DESCRIPTIONHAV-48-3 Louvered Front Panel EW Only
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER55HAV-3165-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Would this fan motor assembly fit in the previous model HAV-88-2?

Question Asked By: Steve , February 10, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:44