Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Baseboard Hydronic (304)
Remove
Embassy HAV-48-3 Louvered Front Panel IW Only
Remove

      Items
Embassy HAV-48-3 Louvered Front Panel IW Only Embassy HAV-48-3 Louvered Front Panel IW Only


Embassy HAV-48-3 Louvered Front Panel IW Only
HAV-48-3 Louvered Front Panel IW Only HAV-48-3 Louvered Front Panel IW Only HAV-48-3 Louvered Front Panel IW Only  
see additional photos
Email This Page Printer Friendly Version
Embassy HAV-48-3 Louvered Front Panel IW Only
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB305065
Price: $23.25

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Embassy HAV-48-3 Louvered Front Panel IW Only

This Louvered Front Panel is for use with the 48,000 BTU/hr Hide-A-Vector3. IW Only. 5 Year Limited Warranty. For use with Embassy Heaters manufactured after 2008. For older units contact Global Industrial with a complete model number or approximate date of manufacture.

Product Specifications
BRAND Embassy Industries
DESCRIPTION HAV-48-3 Louvered Front Panel IW Only
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 55HAV-3172-1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


24" Panel Track Heater w/ 1/2" Element

24" Panel Track Heater w/ 1/2" Element

From $13.75
More Info
Add to Cart
Embassy HAV-48-3 Compact Hydronic Heater

Embassy HAV-48-3 Compact Hydronic Heater

From $155.95
More Info
Add to Cart
24" System6 Heater w/ 0.10 Fins

24" System6 Heater w/ 0.10 Fins

From $22.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)