Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ Propane Forced Air Heater RMC-FA150DGD - 120K - 150K BTU

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Dyna-Glo™ Propane Forced Air Heater RMC-FA150DGD - 120K - 150K BTU

Item #: WB246641

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 199.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Dyna-Glo™ LP Forced Air Heater RMC-FA150DGD - 120K - 150K BTU

The Dyna-Glo DELUX portable propane (LP) forced air heater has continuous variable heat control, from 120,000 BTU's to 150,000 BTU's, heating up to 3,500 square feet. Hose and regulator assembly is included (LP tank sold separately). Direct-forced forces air construction heater for either indoor construction or outdoor use.
Features:
  • 120,000 - 150,000 BTU's
  • Comfort Control Thermostat
  • Continuous Variable BTU's
  • Continuous Electronic Ignition
  • Overheat Auto-Shut-off Protection
  • Sturdy, Rugged Construction
  • Adjustable Heat Angle
  • Easy Lift Carrying Handle
  • Includes a 10' Hose & Regulator assembly. Runtimes for a 40 lb. tank 7 hrs at 120K, 6 hrs at 130K, and 6 hrs at 150K. Runtimes for a 100 lb. tank 18 hrs at 120K, 16 hrs at 130K, and 14 hrs at 150K.

Documents are in PDF format

Product Specifications

    • BRANDDyna-Glo™
    • LENGTH INCHES25-5/8
    • WIDTH INCHES11-13/16
    • HEIGHT INCHES16-1/8
    • WEIGHT LBS19.84
    • COLORGray
    • CONSTRUCTIONSteel
    • BTU HIGH150000
    • BTU LOW120000
    • CFM HIGH400
    • COVERAGE SQUARE FEET3500
    • VOLTAGE120
    • FUEL CONSUMPTION (LB/HR)5.6 to 7.0
    • REQUIRED CYLINDER SIZE (LBS)40 / 100
    • RUN TIME (HRS)7 / 18
    • FUEL TYPEPropane
    • IGNITION TYPEContinuous
    • INCLUDESCarry Handle, Regulator and Hose Assembly
    • SAFETY FEATURESOverheat Auto Shut-Off Protection
    • TYPEForced Air Propane
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERRMC-FA150DGD
    • EMERGENCY PREPYES
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Amazing

Your review: My husband absolutely loves this heater.

Pros: It is powerful, portable and quick to heat up

Cons: none

Is this review helpful?

great heater

Your review: This was exactly what we needed. The new rack for winding the fuel hose is great as well. Better pricing from Global than I could get any where else.

Pros: delived right to our door. Better than sending out a driver.

Cons: none

Is this review helpful?

Works Perfect!

Your review: Received the two heaters very quickly. After very small assembly we fired them up. They are being used on a job at this time and work perfectly!

Is this review helpful?

Dyna-Glo heater

Your review: Easy to order, shipped fast, received on time and without damage. Good follow up, would recommend.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 3 answers for this product.

Sort by: 

4 Results

I am looking at this item for a 20 x 40 greenhouse. I believe it's twice as big as I need but the smaller one doesn't seem to have a thermostat. Correct? So am I going to be able to adjust the temp down to what work for a smaller greenhouse

Question Asked By: Lorrie , September 29, 2017

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is this unit safe to use indoors in a basement workshop, with adequate ventilation? Will be painting doors with latex via Fuji HVLP in my shop and need some added temp for faster drying.

Question Asked By: Jack , Ohio , November 20, 2015

+ View 1 Answer

Answer This Question

Sort by: 

4 Results