Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ Propane Forced Air Heater RMC-FA60DGD - 30K - 60K BTU

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Dyna-Glo™ Propane Forced Air Heater RMC-FA60DGD - 30K - 60K BTU

Item #: WB246639

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 119.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Dyna-Glo™ LP Forced Air Heater RMC-FA60DGD - 30K - 60K BTU

Dyna-Glo DELUX portable propane (LP) forced air heaters offer a quick fire continuous spark ignition systems, heating up to 1,350 square feet, coupled with adjustable height controls to insure you get the heat you need, when you need it, and where you want it. Hose and regulator assembly is included (LP tank sold separately).Direct-forced forces air construction heater for either indoor construction or outdoor use. Features: a) 30,000 - 60,000 BTU's, b) Adjustable Heat Angle, c) Continuous Electronic Ignition, d) Overheat Auto-Shut-off Protection, e) Includes 10' Hose & Regulator, f) Sturdy, Rugged Construction, g) Easy Lift Carrying Handle. Runtimes for a 20 lb. tank 14 hrs at 30K, 8.5 hrs at 50K, and 7 hrs at 60K. Runtimes for a 40 lb. tank 28 hrs at 30K, 17 hrs at 50k, and 14 hrs at 60K. Runtimes for 100 lb. tank 70 hrs at 30K, 42.5 hrs at 50k, and 35 hrs at 60K.

Documents are in PDF format

Product Specifications

    • BRANDDyna-Glo™
    • LENGTH INCHES19-5/16
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES15-3/16
    • WEIGHT LBS14.09
    • COLORGray
    • CONSTRUCTIONSteel
    • BTU HIGH60000
    • BTU LOW30000
    • CFM HIGH300
    • COVERAGE SQUARE FEET1350
    • VOLTAGE120
    • FUEL CONSUMPTION (LB/HR)1.4 to 2.3
    • REQUIRED CYLINDER SIZE (LBS)20 / 40 / 100
    • RUN TIME (HRS)14 / 28 / 70
    • FUEL TYPEPropane
    • IGNITION TYPEElectronic
    • INCLUDESCarry Handle, Regulator and Hose Assembly
    • SAFETY FEATURESOverheat Auto Shut-Off Protection
    • TYPEForced Air Propane
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERRMC-FA60DGD
    • EMERGENCY PREPYES
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (13 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Dyna Glo 30-60k heater

I bought this to heat up an 1800 sq foot house while we do renovations. The house has no electric so this heater runs steadily off power from my 1800 watt generator and a 20 lb propane tank. After about a half hour on high setting I have to turn this heater on low because the house is already up to 70 degrees with an outside temp of 32. I have to say this unit keeps everybody happy and warm during the work day. I would highly recommend this heater to anyone in the market looking for a great jobsite or workshop heater.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

13 Results

Works Great, but..

Your review: The heater works great but the thermocouples don't last. I'm on my second unit in 2 years.

Pros: Fast heat

Cons: Thermocouples don't last long.

Is this review helpful?

Great heater

Your review: MUCH better than old Sears kerosene heater and the smell. Would definitely recommend it. Use in two one half car garage

Is this review helpful?

Dyna Glo Heater

Your review: No complaints, heater works as expected, good price, fast service.

Is this review helpful?

disappointed

Your review: bought the 30k BTU propane tank top heater as well, and although less BTUs than this, it seemed to heat better with less propane smell, and obviously, a whole lot quieter. I'm sure that this unit will heat a larger space since it throws the heat (somewhere!), but if your goal is heat up an area of close proximity even with a bit of air movement (wind), such as enjoying the outdoors when a bit chilly, then this is not your best choice.

Pros: For my application, there weren't any.

Cons: Heat not concentrated enough compared to propane tank top heater, loud, smelly (propane).

Is this review helpful?

great performer

Your review: I have a cold 3 car garage, and normally is about 20 degrees. This unit will get that temp moving up quiet quickly compared to other heaters---both electric and propane. The fan forced air is definitely a key to getting the heat circulating rapidly.

Pros: Great unit easy setup and operation.

Cons: None so far

Is this review helpful?

Propane Heater RMC-FA60DGD

Your review: This heater has worked awesome in the area I am using it in. Would buy it again

Pros: Heats area quickly

Cons: Not that is uses propane to quickly, just might want to use a tank bigger than 20 gallon

Is this review helpful?

Dyna-Glo 30k-60k BTU heater

Your review: The item was a gift to a family member and proved to be a winner from the get-go. May buy one for myself.

Pros: Small enough to easily move around yet capable of heating a 2 car garage in a short period of time.

Cons: Just a tad noisy on the high setting.

Is this review helpful?

Quick Heat

Your review: Good little heater for quick warm ups in sheds or garages.

Pros: easy to set up, and move when needed.

Cons: Fan is a bit louder than I expected.

Is this review helpful?

Dyna Glow 30-60K propane heater

Your review: Just what I'd hoped for. Easy to use, worked great right out of the box. Lots of heat - heating a garage sized room with no trouble. Much quieter than the kerosene heater I had before. Also, it doesn't give off all the fumes the old unit did.

Pros: great heater; compact & easy to transport. Not nearly as noisy as the kerosene unit.

Cons: So far, none.

Is this review helpful?

propane heater

Your review: Work's great for what I bought it for. Well made.

Pros: great price

Cons: none

Is this review helpful?

Great product

Your review: Easy to set up. Works well. Glad to receive a product that does exactly what it says it will do.

Pros: Easy set up. Heats well.

Cons: None really

Is this review helpful?

works well

Your review: it works well to heat my 1.5 car garage

Pros: warm my garage easily

Cons: propane smell

Is this review helpful?

Dyna Glo 30-60k heater

Your review: I bought this to heat up an 1800 sq foot house while we do renovations. The house has no electric so this heater runs steadily off power from my 1800 watt generator and a 20 lb propane tank. After about a half hour on high setting I have to turn this heater on low because the house is already up to 70 degrees with an outside temp of 32. I have to say this unit keeps everybody happy and warm during the work day. I would highly recommend this heater to anyone in the market looking for a great jobsite or workshop heater.

Is this review helpful?

1 person found this review helpful

Sort by: 

13 Results

There are 13 questions and 1 answers for this product.

Sort by: 

13 Results

At what temp. does safety shutoff shut off heater?

Question Asked By: Brad , March 25, 2015

+ View 1 Answer

Answer This Question

Sort by: 

13 Results