Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ Propane Forced Air Heater RMC-FA40DGD - 40K BTU

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dyna-Glo™ Propane Forced Air Heater RMC-FA40DGD - 40K BTU

Item #: WB246638

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $106.95 ea.
3+ $101.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Dyna-Glo™ LP Forced Air Heater RMC-FA40DGD - 40K BTU

The Dyna-Glo DELUX portable propane (LP) forced air heater provides the heat you need, when you need it and where you want it, heating up to 1,000 square feet. Hose and regulator assembly is included Direct-forced forces air construction heater for either indoor construction or outdoor use. (LP tank sold separately)
Features:
  • 40,000 BTU
  • Adjustable Heat Angle
  • One Hand Piezo Ignition
  • Overheat Auto Shut-off Protection
  • Includes 10' Hose & Regulator
  • Sturdy, Rugged Construction
  • Easy Lift Carrying Handle
  • Runtimes for a 20 lb. tank 11 hrs at 40K. Runtimes for a 40 lb. tank 22 hrs at 40K. Runtimes for 100 lb. tank 54 hrs at 40K.

Documents are in PDF format

Product Specifications

    • BRANDDyna-Glo™
    • LENGTH INCHES19-5/16
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES15-3/16
    • WEIGHT LBS12.81
    • COLORGray
    • CONSTRUCTIONSteel
    • BTU HIGH40000
    • CFM HIGH300
    • COVERAGE SQUARE FEET1000
    • VOLTAGE120
    • REQUIRED CYLINDER SIZE (LBS)20 / 40 / 100
    • RUN TIME (HRS)11 / 22 / 54
    • FUEL TYPEPropane
    • IGNITION TYPEContinuous
    • INCLUDESCarry Handle, Regulator and Hose Assembly
    • SAFETY FEATURESOverheat Auto Shut-Off Protection
    • TYPEForced Air Propane
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERRMC-FA40DGD
    • EMERGENCY PREPYES
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

great heater

took it out of the box and attached propane and worked perfectly. It throws a lot of heat--just what I needed.

See more favorable reviews

The most critical review

  • Customer Rating

Good heater for small areas

I have a 30 X 50 metal work shop that is insulated pretty good. This heater will not heat the entire shop, however I didn't expect it to. It works good to heat the area where I am working usually and it does take a little of the chill out of the shop, so it really does what I wanted it to do, for the price and size it is okay.

See more critical reviews

Sort by: 

8 Results

Good heater for small areas

Your review: I have a 30 X 50 metal work shop that is insulated pretty good. This heater will not heat the entire shop, however I didn't expect it to. It works good to heat the area where I am working usually and it does take a little of the chill out of the shop, so it really does what I wanted it to do, for the price and size it is okay.

Is this review helpful?

great heater

Pros: took it out of the box and attached propane and worked perfectly. It throws a lot of heat--just what I needed.

Is this review helpful?

LP forced heater

Your review: Heater worked very and thawed frozen pipes. Adjustable heat control maintained safe temperatures.

Pros: Worked as needed.

Cons: none

Is this review helpful?

A+

Your review: great unit does its job, plus Global very professional

Pros: easy start

Cons: I found no problems

Is this review helpful?

Dyna-Glo LP Forced Air Heater RMC-FA40DGD-40K

Your review: Very happy with product. Easy to use and does the job well.

Is this review helpful?

dyna-glo lp forced air heater-40k btu

Your review: light weight,compact & easy to set up & use. works great & the price was right also

Is this review helpful?

WAAAAAARRRRM

Your review: Great Product Works Great

Is this review helpful?

Works

Your review: Heats up an uninsulated (empty)garage very quickly. Wish it had an off/on switchable line in. seems to be a solid product. Wish it was USA.

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 1 answers for this product.

Sort by: 

8 Results

Our application requires a timer/thermostat being installed on the power cord. Will this unit ignite automatically when power is applied (gas will remain on of course)? **

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

8 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:68