Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Dyna-Glo™ Kerosene Forced Air Heater KFA75DGD - 75K BTU

Item #: WB246629

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $177.95
Add to list
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Dyna-Glo™ Kerosene Forced Air Heater KFA75DGD - 75K BTU

This Dyna-Glo DELUX portable multi-fuel forced air heater provides an immediate relief from cold weather working conditions, heating up to 1,750 square feet. Here, ideal for residential, industrial and commercial applications. This multi-fuel heater requires little or no assembly and is 98% fuel efficient. This multi-fuel forced air heater operates on 1 K kerosene, # 1 diesel, and # 1 fuel oil.
Features:
  • 75,000 BTU's
  • Comfort Control Thermostat
  • Self Diagnostics
  • LED Readout
  • Run Time Fuel Gauge
  • Flameout Sensor
  • Dual Source Power Cord
  • Easy Lift Carrying Handle
  • Sturdy, Rugged Construction. Fuel Capacity: 5 Gallons. Total Heating Capacity: 9 Hours.

Documents are in PDF format

Product Specifications

  • BRANDDyna-Glo™
  • LENGTH INCHES32
  • WIDTH INCHES11-11/16
  • HEIGHT INCHES16-11/16
  • WEIGHT LBS26.9
  • COLORGray
  • CONSTRUCTIONSteel
  • BTU HIGH75000
  • CFM HIGH265
  • COVERAGE SQUARE FEET1750
  • VOLTAGE120
  • FUEL CONSUMPTION (GAL/HR)0.5
  • FUEL TANK CAPACITY (GAL)5
  • MAX. RUN TIME9
  • FUEL TYPEKerosene
  • IGNITION TYPEContinuous
  • INCLUDESCarry Handle
  • SAFETY FEATURESFlameout Sensor
  • TYPEForced Air Kerosene
  • APPROVALCSA
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERKFA75DGD
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.