Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Heavy Duty Forced Air Kerosene Heater DXH135HD 135,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

DeWALT® Heavy Duty Forced Air Kerosene Heater DXH135HD 135,000 BTU

Item #: WBB1145044

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 408.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
The DeWALT® 135,000K BTU Forced Air Kerosene Heater features a 14 gallon tank capacity, 14 hours of run time and a durable design for easy and convenient heating of outdoor spaces. It features a heavy duty roll cage, flat-free tires and convenient storage compartments.

  • 14 gallon tank capacity
  • 14 hours of run time
  • Heavy-duty roll cage
  • Durable barrel design
  • Flat-free tires
  • Documents are in PDF format

    Product Specifications

      • BRANDDeWALT®
      • LENGTH INCHES39-3/4
      • WIDTH INCHES18-1/4
      • HEIGHT INCHES20-3/4
      • WEIGHT LBS59.95
      • COLORBlack / Yellow
      • CONSTRUCTIONMetal
      • BTU HIGH135000
      • CFM HIGH275
      • SPEEDS1
      • COVERAGE SQUARE FEET3250
      • WATTS HIGH605
      • KILOWATTS0.605
      • FUEL TANK CAPACITY (GAL)14
      • MAX. RUN TIME HOURS14
      • FUEL TYPEKerosene
      • IGNITION TYPEElectronic
      • SENSOR TYPEPhoto Cell
      • APPROVALCSA
      • LIMITED WARRANTY YEARS1
      • MANUFACTURER'S PART NUMBERF340690
      • MODELDXH135HD
      • POWER CORD LENGTH INCHES7
      • PLUG TYPEThree Prong
      • AMPS HIGH5.5
      • EMERGENCY PREPYES
    Have A Question About This Product?
    1 Question | 1 | Answer

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 

    1 Result

    Fired right up

    Your review: Easy to assemble. Working well

    Is this review helpful?

    Sort by: 

    1 Result

    There are 1 questions and 1 answers for this product.

    Sort by: 

    1 Result

    What are the specifications of this item?

    Question Asked By: anonymous

    + View 1 Answer

    Answer This Question

    Sort by: 

    1 Result