Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Portable Forced Air Propane Heater DXH150FAV 110K to 150K BTU

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

DeWALT® Portable Forced Air Propane Heater DXH150FAV 110K to 150K BTU

Item #: WBB1145041

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $253.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Heat outdoor settings with ease with the DeWalt® 150,000 BTU Forced Air Propane Heater. This heater features a rugged tow-piece barrel, ergonomic handle and recessed controls for convenient and easy use. The 150K BTU Forced Air Propane Heater also features Quiet Burner Technology™. Approved for indoor or outdoor use. Area must be well ventilated.

Features:

  • Rugged tow-piece barrel
  • Ergonomic handle
  • Recessed controls
  • Quiet Burner Technology™

Documents are in PDF format

Product Specifications

    • BRANDDewalt
    • LENGTH INCHES25-5/8
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES16-3/4
    • WEIGHT LBS21.9
    • COLORBlack / Yellow
    • CONSTRUCTIONMetal
    • BTU HIGH150000
    • BTU LOW110000
    • CFM HIGH425
    • SPEEDS1
    • COVERAGE SQUARE FEET3875
    • WATTS HIGH330
    • KILOWATTS0.33
    • REQUIRED CYLINDER SIZE (LBS)100
    • RUN TIME (HRS)14
    • FUEL TYPEPropane
    • IGNITION TYPEElectronic
    • SENSOR TYPEThermocouple
    • INCLUDESPropane Hose and Regulator
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF340725
    • MODELDXH150FAV
    • EMERGENCY PREPYES
    • POWER CORD LENGTH INCHES7
    • AMPS HIGH3
    • PLUG TYPEThree Prong
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good area heater

Your review: This heater warms up our welding shop area much more efficiently than the older model heaters installed and uses much less propane as well. Gets the temperatures from below freezing up to the mid 40's in about 20 minutes.

Pros: Efficient, easy to move around, heats a fairly large drafty area to a comfortable working temperature in about 20 minutes

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:68