Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Portable Forced Air Propane Heater DXH40FA 40,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

DeWALT® Portable Forced Air Propane Heater DXH40FA 40,000 BTU

Item #: WBB1145055

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 131.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
The DeWALT® 40K BTU Forced Air Propane Heater features a rugged two-piece barrel with recessed controls to heat any indoor or outdoor workplace. The ergonomic handle makes this heater easy to transport. Area must be well ventilated.

Features:

  • Two-piece heating barrel
  • Ergonomic handle
  • 40K BTU output
  • Recessed controls

Documents are in PDF format

Product Specifications

    • BRANDDeWALT®
    • LENGTH INCHES20-1/2
    • WIDTH INCHES11
    • HEIGHT INCHES13-5/8
    • WEIGHT LBS19.85
    • COLORBlack / Yellow
    • CONSTRUCTIONMetal
    • BTU HIGH40000
    • CFM HIGH100
    • SPEEDS1
    • COVERAGE SQUARE FEET825
    • WATTS HIGH220
    • KILOWATTS0.22
    • REQUIRED CYLINDER SIZE (LBS)20
    • RUN TIME (HRS)11
    • FUEL TYPEPropane
    • IGNITION TYPEPiezo
    • SENSOR TYPEThermocouple
    • INCLUDESPropane Hose and Regulator
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF340705
    • MODELDXH40FA
    • POWER CORD LENGTH INCHES7
    • PLUG TYPEThree Prong
    • AMPS HIGH2
    • EMERGENCY PREPYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

DeWalt DXH40FA

Your review: Heater works great in my 1 1/2 car garage and Globals service is awesome.Great Company to deal with

Pros: works great

Cons: no temp control

Is this review helpful?

excellent heater

Your review: heats up my 2 car garage in about 5 minutes and temp has been below zero.

Pros: excellent heater, doesn't use a lot of fuel

Cons: little loud

Is this review helpful?

Nice heater

Your review: Nice heater for the money, very portable, thaws frozen water pipes very fast

Pros: Price, size

Cons: None

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!