DeWALT® Portable Forced Air Propane Heater DXH65FAV 35K to 65K BTU

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

DeWALT® Portable Forced Air Propane Heater DXH65FAV 35K to 65K BTU

Item #: WBB1145056

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $164.45
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Heat indoor settings with ease with the DeWALT® 65,000 BTU Forced Air Propane Heater. This heater features a rugged tow-piece barrel, ergonomic handle and recessed controls for convenient and easy use. Approved for indoor or outdoor use. Area must be well ventilated.

Features:

  • Rugged tow-piece barrel
  • Ergonomic handle
  • Recessed controls

Documents are in PDF format

Product Specifications

    • BRANDDewalt
    • LENGTH INCHES18-1/4
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES15
    • WEIGHT LBS20.2
    • COLORBlack / Yellow
    • CONSTRUCTIONMetal
    • BTU HIGH65000
    • BTU LOW35000
    • CFM HIGH300
    • SPEEDS1
    • COVERAGE SQUARE FEET1275
    • WATTS HIGH330
    • KILOWATTS0.33
    • REQUIRED CYLINDER SIZE (LBS)20
    • RUN TIME (HRS)7
    • FUEL TYPEPropane
    • IGNITION TYPEElectronic
    • SENSOR TYPEThermocouple
    • INCLUDESPropane Hose and Regulator
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF340710
    • MODELDXH65FAV
    • PLUG TYPEThree Prong
    • POWER CORD LENGTH INCHES7
    • AMPS HIGH3
    • EMERGENCY PREPYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Dewalt Portable Forced Air Propane Heater DXH65FAV

Your review: Had to return it because it would not stay lit. Must have had a bad thermal coupler.

Pros: None

Cons: Didn't work because of bad thermal coupler!

Is this review helpful?

A hard to find Dewalt propane heater

Your review: I was very happy to find this propane heater at global industrial, I had all but givin up finding a name brand propane heater in the 60,000 BTU range, everyone else has the 125,000(too big) and/or the 40,000(too small) I have yet to see the 60,000 BTU anywhere else! I looked at many brands out there and they are not as well made as this one. The shipping was ultra fast.

Pros: This is a very well made propane heater that fires up immediatly and kicks out an incredible amount of heat. This product lives up to the name Dewalt. The quaity of this heater is very easy to see.

Cons: I have nothing bad to say about this product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:68