Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heat Wagon 25' Long Heater Duct WD825, 8" Diameter for Heat Wagon VG175
See all 12 items in product family

Heat Wagon 25' Long Heater Duct WD825, 8" Diameter for Heat Wagon VG175

Item #: WBB589686

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 347.95
Product Information
Customer Review
Product Q&A
Heat Wagon 25' Long Heater Duct WD825, 8" Diameter for Heat Wagon VG175

Steel wire reinforced industrial ducting designed to perform -60 to 280°F intermittently. Fabric is flame resistant in accordance with UL94VTM-O Testing Methods. White with white heavy duty PVC wear strip, 6" pitch, Soft cuff with integral screw clamp entry end and wire rope coupling exit end. Integrated screw clamp sewn into the entrance end (only) of each duct. Entrance end of each duct is 2" oversize for easy installation on heater or adapter. For use with the VG175 heater. Made in the USA

Product Specifications

    • BRANDHeat Wagon
    • LENGTH INCHES21
    • WIDTH INCHES21
    • HEIGHT INCHES11
    • DIAMETER INCHES8
    • HOSE LENGTH FEET25
    • WEIGHT LBS19
    • COLORWhite
    • CONSTRUCTIONCanvas With Steel Wire
    • MINIMUM TEMPERATURE °F-60
    • MAX. TEMPERATURE °F280
    • FOR USE WITHVG175
    • TYPEHeater Duct
    • STANDARDSUL94-VTM-0 Listed
    • MANUFACTURER'S PART NUMBERWD825

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.159.192:44