Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heat Wagon Indirect Fired Dual Fuel Gas Heater VG500 - 500K BTU, 240V, Ductable
See all 12 items in product family

Heat Wagon Indirect Fired Dual Fuel Gas Heater VG500 - 500K BTU, 240V, Ductable

Item #: WBB586793

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,724.00
Product Information
Warranty
Customer Review
Product Q&A
Heat Wagon Indirect Fired Dual Fuel Gas Heater VG500 - 500K BTU, 240V, Ductable

Features:
  • Versatility of dual fuel - Natural Gas & Vapor Propane
  • Remote thermostat
  • Wheels for easy portability
  • Long lasting stainless steel combustion chamber
  • Whisper quiet centrifugal fan
  • Ideal for greenhouses and large premises
  • Ductable to 200 ft.
  • 100% dry heat, clean of combustion by-products
  • Made in the USA
Documents

Documents are in PDF format

Product Specifications

    • BRANDHeat Wagon
    • LENGTH INCHES90
    • WIDTH INCHES40
    • HEIGHT INCHES60
    • DUCTABLE (FT)200
    • WEIGHT LBS650
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH500000
    • CFM HIGH6475
    • COVERAGE SQUARE FEET10000
    • TEMPERATURE RISE °F70
    • VOLTAGE240
    • PHASE1
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14
    • FUEL TYPEMulti
    • FOR USE WITH11SV08
    • THERMOSTATOn / Off
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVG500
    • AMPS HIGH15
    • INLET GAS PRESSURE (PSIG) 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result