Mr. Heater Forced Air Propane Heater Cordless MH60CLP 30K to 60K BTU

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Mr. Heater Forced Air Propane Heater Cordless MH60CLP 30K to 60K BTU

Item #: WBB1145053

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $239.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
The second addition to the cordless Hero family. The HERO60 is variable from 30-60 BTU and features Quiet Burner Technology (QBT) yielding 50% quieter noise output. The internally rechargeable batteries run up to 8 hours on a single charge and can also run while plugged in and charging. The perfect heater for hard to reach locations off the grid. For indoor use only. Area must be well ventilates.

Documents are in PDF format

Product Specifications

    • BRANDMr.Heater
    • LENGTH INCHES12
    • WIDTH INCHES21
    • HEIGHT INCHES16
    • WEIGHT LBS21
    • COLORBlack / Orange
    • CONSTRUCTIONMetal / Plastic
    • BTU HIGH60000
    • BTU LOW30000
    • CFM HIGH600
    • SPEEDS1
    • COVERAGE SQUARE FEET1250
    • WATTS HIGH330
    • KILOWATTS0.33
    • REQUIRED CYLINDER SIZE (LBS)20
    • RUN TIME (HRS)8
    • FUEL TYPEPropane
    • IGNITION TYPEPiezo
    • SENSOR TYPEThermocouple
    • INCLUDESPropane Hose and Regulator
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF228810
    • MODELMH60CLP
    • POWER CORD LENGTH INCHES7
    • AMPS HIGH2
    • EMERGENCY PREPYES
    • PLUG TYPEThree Prong
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mr Heater forced air propane heater

Your review: I am very happy with this product.It worked right out of the box.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:66