Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

ProTemp Forced Air Propane Heater 125000 BTU

Item #: WB245996

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $174.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ProTemp Forced Air Propane Heater
125,000 BTU Heater
Fan forced propane heaters provide powerful instant heat with a high performance fan. Made using a rugged steel body and heavy duty motor. Industrial heater features auto shut-off if power is interrupted or if flame is extinguished. Propane gas heater features heavy duty fan assembly, integrated electronic ignition and offers variable heat settings for output of 90,000 BTU, 110,000 BTU, or 125,000 BTU. Includes easy-lift handle, adjustable height angle, 10'L hose and regulator and fully enclosed base. Easy-to-use. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

  • BRANDProTemp
  • LENGTH INCHES25
  • WIDTH INCHES9
  • HEIGHT INCHES16
  • WEIGHT LBS29
  • COLORRed & Black
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • BTU HIGH125000
  • BTU MEDIUM110000
  • BTU LOW90000
  • HOT-AIR FLOW (CFM)400
  • COVERAGE SQUARE FEET3100
  • HORSEPOWER1/9
  • FUEL CONSUMPTION (LB/HR)4.6 / 3.9 / 3.2
  • HEAT SETTINGS3
  • REQUIRED CYLINDER SIZE (LBS)100
  • RUN TIME (HRS)22
  • FUEL TYPEPropane
  • GAS TYPEPropane
  • IGNITION TYPEElectronic
  • DESCRIPTIONPropane Forced Air Heater
  • FEATURESAdjustable Heat Angle, 10'L Hose & Regulator
  • APPROVALCSA Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERPT-125V-GFA
  • MODEL245996
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.