TPI Packaged Duct Heater PD25-1620-3 - 25000W 240V 3 PH 20W x 16H
See all 43 items in product family

TPI Packaged Duct Heater PD25-1620-3 - 25000W 240V 3 PH 20W x 16H

Item #: WBB202256

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 824.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
This Packaged Duct Heater is made using a galvanized steel compartment with 1/2" fiberglass insulation and hinged cover. Features door interlock disconnect switch, primary automatic reset temperature limit control and load carrying secondary over temperature protective device. Includes definite purpose magnetic contactor, differential pressure fan interlock switch. 24V step down transformer. Permanently attached wiring diagram on inside of terminal compartment cover. Galvanized steel element rack must always be 1" shorter than duct height and 1/2" shorter than duct width to allow insertion clearance. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES20
    • DEPTH INCHES29
    • HEIGHT INCHES16
    • COLORGray
    • CONSTRUCTIONGalvanized Steel
    • VOLTAGE240
    • PHASE3
    • WATTS HIGH25000
    • KILOWATTS25
    • APPROVALUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERPD2516203
    • AMPS HIGH60.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed