Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in tan.

Hiland Patio Heater Cover HVD-COMCV-S for Heavy Duty 91" PrimeGlo Models Silver
See all 41 items in product family

Hiland Patio Heater Cover HVD-COMCV-S for Heavy Duty 91" PrimeGlo Models Silver

Item #: WBB864116

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32.95 ea.
3+ $30.95 ea.
Product Information
Customer Review
Product Q&A
Hiland Patio Heater Cover HVD-COMCV-S for Heavy Duty 91" PrimeGlo Models Silver

Strong heavy duty 600D fabric. Double insulated waterproof and weather resistant. 92" tall. 34" reflector cover. Heavy duty zipper for easy opening and installation.

Product Specifications

    • BRANDHiland
    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES92
    • WEIGHT LBS4
    • COLORSilver
    • CONSTRUCTIONPVC Fabric
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHVD-COMCV-S

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specs on this regulator? Max. Inlet pressure? 1750 kPa 1 Kg/h L.P.G.? 2.8 kpa?

Question Asked By: Mike , Houston , March 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:60