Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in tan.

Hiland Patio Heater Cover HVD-TGTCV-P Heavy Duty for 91" Models Paprika
See all 6 items in product family

Hiland Patio Heater Cover HVD-TGTCV-P Heavy Duty for 91" Models Paprika

Item #: WBB864113

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $26.95 ea.
3+ $25.95 ea.
Product Information
Customer Review
Product Q&A
Hiland Patio Heater Cover HVD-TGTCV-P Heavy Duty for 91" Models Paprika

Strong High-Density 600D Fabric. Double Insulated Waterproof and Weather Resistant. Heavy Duty Zipper. 36" Diameter x 92" Tall.

Product Specifications

    • BRANDHiland
    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES92
    • WEIGHT LBS4
    • COLORPaprika
    • CONSTRUCTIONPVC Fabric
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHVD-TGTCV-P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:25