Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hiland Patio Heater Cover HVD-GTTCV-M Waterproof Heavy Duty Glass Tube 20" Dia. 38"H Mocha

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Hiland Patio Heater Cover HVD-GTTCV-M Waterproof Heavy Duty Glass Tube 20" Dia. 38"H Mocha

Item #: WBB1191196

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
Hiland Patio Heater Cover HVD-GTTCV-M Waterproof Heavy Duty Glass Tube 20" Dia. 38"H Mocha

Heavy Duty waterproof cover for portable glass tube heaters. Measures 20" in Diameter and 38" Height. Made from durable 200D polyester. Heavy Duty Zipper for easy installation and removal.

Product Specifications

    • BRANDHiland
    • LENGTH INCHES20
    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES38
    • WEIGHT LBS5
    • COLORMocha
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHVD-GTTCV

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!