Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,524 Items)
Sub Category
Patio (139)
Remove
Endless Summer® Stainless Steel/Green Tabletop Patio Heater - 11000 BTU, Propane Gas
Remove

      Items
Endless Summer® Stainless Steel/Green Tabletop Patio Heater - 11000 BTU, Propane Gas Endless Summer® Stainless Steel/Green Tabletop Patio Heater - 11000 BTU, Propane Gas


Endless Summer® Stainless Steel/Green Tabletop Patio Heater - 11000 BTU, Propane Gas
Endless Summer® Stainless Steel/Green Tabletop Patio Heater - 11000 BTU, Propane Gas
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB622327
Price: $116.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Endless Summer® Stainless Steel/Green Tabletop Patio Heater - 11000 BTU, Propane Gas

  • Stainless Steel/Green Portable
  • Heats Up To A 10 Foot Circle
  • Oxygen Depletion Sensor
  • Safety Tilt Switch
  • Pilot With Piezo Ignition
  • Weather Resistant Hardware
  • CSA Certified
  • 11,000 BTU
  • Propane Gas Fired
  • Optional Extension Hose for 20 lb Tank Hookup
  • 1 Year Limited Warranty


Product Specifications
BRAND Endless Summer®
LENGTH INCHES 14
WIDTH INCHES 20-1/2
HEIGHT INCHES 39
WEIGHT LBS 17
COLOR Green / Silver
CONSTRUCTION Stainless Steel
BTU HIGH 11000
SPEEDS 2
MAX RANGE FEET 12
TANK CAPACITY POUNDS 0.875 / 1
ENGINE TYPE IPP 8
FUEL TYPE LP Gas
IGNITION TYPE Piezo
SAFETY FEATURES Oxygen Depletion Sensor
TYPE Table Top
APPROVAL CSA Certified
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 62900U


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tabletop Complete Thermocouple for PrimeGlo HLDS032 Models

Tabletop Complete Thermocouple for PrimeGlo HLDS032 Models

From $13.75
select
Qty: Add to Cart
Tabletop Pilot Feed Tube for PrimeGlo HLDS032 Models

Tabletop Pilot Feed Tube for PrimeGlo HLDS032 Models

From $6.00
select
Qty: Add to Cart
Tabletop Master Bolt Set for PrimeGlo HLDS032 Models

Tabletop Master Bolt Set for PrimeGlo HLDS032 Models

From $7.50
select
Qty: Add to Cart
Tabletop Patio Heater Main Burner Emitter Screen for PrimeGlo HLDS032 Models

Tabletop Patio Heater Main Burner Emitter Screen for PrimeGlo HLDS032 Models

From $21.75
select
Qty: Add to Cart
Tabletop Reflector Shield for PrimeGlo HLDS032 Models

Tabletop Reflector Shield for PrimeGlo HLDS032 Models

From $34.95
select
Qty: Add to Cart
Tabletop Regulator for PrimeGlo HLDS032 Models

Tabletop Regulator for PrimeGlo HLDS032 Models

From $13.75
select
Qty: Add to Cart
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW30 30 Lb. Capacity

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW30 30 Lb. Capacity

FREE Shipping
From $369.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)