Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Patio (139)
Remove
Endless Summer® Stainless Steel Triple Dome Patio Heater - 40000 BTU, Propane Gas
Remove

      Items
Endless Summer® Stainless Steel Triple Dome Patio Heater - 40000 BTU, Propane Gas Endless Summer® Stainless Steel Triple Dome Patio Heater - 40000 BTU, Propane Gas


Endless Summer® Stainless Steel Triple Dome Patio Heater - 40000 BTU, Propane Gas
Endless Summer® Stainless Steel Triple Dome Patio Heater - 40000 BTU, Propane Gas
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB622326
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Endless Summer® Stainless Steel Triple Dome Patio Heater - 40000 BTU, Propane Gas

  • Stainless Steel Triple Dome Commercial
  • Heats Up To A 20 Foot Circle
  • Safety Tilt Switch
  • Pilot With Multi-Spark Electronic Ignition
  • Weather Resistant Hardware
  • Removable Control Panel
  • Sliding Tank Shroud
  • CSA Certified
  • 40,000 BTU
  • Propane Gas Fired
  • 1 Year Limited Warranty


Product Specifications
BRAND Endless Summer®
LENGTH INCHES 20
WIDTH INCHES 34
HEIGHT INCHES 93
WEIGHT LBS 129
COLOR Silver
CONSTRUCTION Stainless Steel
BTU HIGH 40000
SPEEDS 2
MAX RANGE FEET 20
TANK CAPACITY POUNDS 20
ENGINE TYPE IPP E3
FUEL TYPE LP Gas
IGNITION TYPE Electronic
TYPE Floor
APPROVAL CSA Certified
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 235000U


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW30 30 Lb. Capacity

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW30 30 Lb. Capacity

FREE Shipping
From $369.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)