Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Patio Heaters

118 Results
View All Type
View All Voltage
View All Coverage Area
View All Fuel Type
View All Brand
View All Length
View All Height
View All Color
View All Price
118 Results
Compare
1
1
$479.95
Available on or around 06/23/2024

Height

1-3/4 in

Material

Aluminum

Length

59 in

Width

6-5/16 in

Compare
1
1
$409.95
Ships in 2 Business Days

Height

77 in

Material

Steel

Color

Black

Compare
Clearance
1
1
$129.95was $239.95
Save $110.00 (46%)
Ships Same Day

Height

87 in

Material

Steel

Color

Silver

Compare
1
1
$1,425.00
Ships in 10 Business Days

Height

10 in

Material

Steel

Length

43-1/8 in

Width

10-1/2 in

Compare
1
1
$515.00
Ships Same Day

Height

11-1/2 in

Material

Steel

Length

33 in

Width

17 in

Compare
Discounted
1
1
$107.95was $179.95
Save $72.00 (40%)
Ships Same Day

Height

7-1/2 in

Material

Aluminum

Length

18-1/8 in

Width

3 in

Compare
1
1
$599.00
Ships in 56 Business Days

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in

Compare
BESTSELLER
1
1
$589.00
Ships Same Day

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in

Bring the heat to exactly where you need it.
March 05, 2024
Bring the heat to exactly where you need it.
Battle winter conditions with the versatility of portable climate control.
Compare
Discounted
1
1
$113.95was $189.95
Save $76.00 (40%)
Ships Same Day

Height

3-1/2 in

Material

Aluminum

Length

35-3/8 in

Width

5-1/8 in

Compare
Clearance
1
1
$135.95was $239.95
Save $104.00 (43%)
Ships Same Day

Height

87 in

Material

Steel

Color

Hammered Gold

Compare
1
1
$53.95
Ships within 1 Business Day

Height

87 in

Material

PVC Fabric

Length

36 in

Width

36 in

Compare
Clearance
1
1
$119.95was $319.95
Save $200.00 (63%)
Ships Same Day

Height

82-7/8 in

Material

Stainless Steel

Length

19-5/8 in

Width

19-5/8 in

Compare
BESTSELLER
1
1
$255.95
Ships Same Day

Height

Adj. 42 To 82 in

Material

Stainless Steel

Length

35-3/8 in

Width

5-1/8 in

Compare
BESTSELLER
1
1
$589.00
Ships Same Day

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in

Compare
1
1
$509.00
Ships Same Day

Height

11-1/2 in

Material

Steel

Length

33 in

Width

17 in

Compare
1
1
$895.00
Ships in 10 Business Days

Height

12-1/2 in

Material

Steel

Length

61 in

Width

21 in

Compare
1
1
$255.95
Ships in 3 Business Days

Height

6 in

Material

Metal

Length

24 in

Width

41 in

Compare
1
1
$289.95
Ships Same Day

Height

5-3/8 in

Material

Aluminum

Length

30-3/4 in

Width

5 in

Compare
1
1
$2,095.00
Ships in 21 Business Days

Height

9-1/2 in

Material

Stainless Steel

Length

48

Width

11-1/2 in

Compare
1
1
$46.95
Ships within 1 Business Day

Height

87 in

Material

PVC Fabric

Length

32 in

Width

32 in

Compare
1
1
$8.90
Ships within 1 Business Day

Height

1 in

Material

Steel

Length

6 in

Width

10 in

Compare
1
1
$839.00
Ships in 56 Business Days

Height

12-1/2 in

Material

Steel

Length

61 in

Width

21 in

Compare
1
1
$1,005.00
Free Shipping
Ships in 6 Business Days

Material

Aluminum

Length

33 in

Width

9 in

Color

Gray

Compare
1
1
$975.00
Ships in 10 Business Days

Height

11 in

Material

Steel

Length

120 in

Width

15 in

Compare
1
1
$71.95
Ships in 5 Business Days

Height

12 in

Material

Stainless Steel

Length

12 in

Width

12 in

Compare
1
1
$559.00
Free Shipping
Ships in 6 Business Days

Material

Aluminum

Length

22 in

Width

4-1/2 in

Color

White

Compare
1
1
$66.95
Ships in 10 Business Days

Material

Steel

Color

Silver

Compare
BESTSELLER
1
1
$559.00
Ships Same Day

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in

Compare
1
1
$129.95
Ships in 6 Business Days

Material

Plastic

Length

6 in

Width

2 in

Color

Tan

Compare
1
1
$289.95
Ships in 6 Business Days

Material

Plastic

Length

5-1/2 in

Width

5-1/2 in

Color

Tan

Compare
1
1
$989.00
Ships in 10 Business Days

Height

12 in

Material

Steel

Length

83 in

Width

21-1/2 in

Compare
1
1
$698.00
Ships in 6 Business Days

Height

6-1/2 in

Material

Aluminum

Length

38-5/8

Width

6-1/4 in

Compare
1
1
$32.95
Ships within 1 Business Day

Height

92 in

Material

PVC Fabric

Length

21 in

Width

21 in

Compare
1
1
$49.95
Ships within 1 Business Day

Height

87 in

Material

PVC Fabric

Length

32 in

Width

32 in

Compare
1
1
$399.95
Ships in 6 Business Days

Material

Aluminum

Length

15-1/2 in

Width

4 in

Color

Black

Compare
1
1
$1,278.00
Ships in 6 Business Days

Height

9 in

Material

Aluminum

Length

45

Width

12-3/4 in

Compare
1
1
$29.95
Ships within 1 Business Day

Height

87 in

Material

Fabric

Color

Tan

Compare
1
1
$53.95
Ships within 1 Business Day

Height

87 in

Material

PVC Fabric

Length

36 in

Width

36 in

Compare
1
1
$48.95
Ships within 1 Business Day

Height

87 in

Material

PVC Fabric

Length

32 in

Width

32 in

Compare
1
1
$2,340.00
Ships in 21 Business Days

Height

9-1/2 in

Material

Stainless Steel

Length

48

Width

11-1/2 in

Compare
1
1
$938.00
Ships in 6 Business Days

Material

Aluminum

Length

33 in

Width

9 in

Color

Black