Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Patio (139)
Remove
Lava Heat Italia Electric Cylindrical Indoor/Outdoor Heater With LED Lights Lava Post - 750 / 1500W
Remove

      Items
Lava Heat Italia Electric Cylindrical Indoor/Outdoor Heater With LED Lights Lava Post - 750 / 1500W Lava Heat Italia Electric Cylindrical Indoor/Outdoor Heater With LED Lights Lava Post - 750 / 1500W


Lava Heat Italia Electric Cylindrical Indoor/Outdoor Heater With LED Lights Lava Post - 750 / 1500W
Lava Heat Italia Electric Cylindrical Indoor/Outdoor Heater With LED Lights Lava Post - 750 / 1500W
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB836870
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lava Heat Italia Electric Cylindrical Indoor/Outdoor Heater With LED Lights Lava Post - 750 / 1500W

The Lava Post is a cylindrical stainless steel tower with a weighted base that stands 5 ft tall, generating 1500W of comfortable heat provided by two heat coils and it illuminates with a powerful LED that transitions through an assortment of 10 different colors, so you can set the mood as well as the temperature. The sleek design of the Lava Post suits virtually any décor. Assembly is quick and simpleabout 5 minutes. This indoor/outdoor unit is easy to move and can be placed anywhere that requires warmth and light. The heat and light functions can be controlled separately by a 2-way switch, so when the weather warms up, the Lava Post doesn't have to be packed away. It's a welcome permanent fixture in any home.

Product Specifications
BRAND Lava Heat Italia
LENGTH INCHES 4-1/2
WIDTH INCHES 4-1/2
HEIGHT INCHES 60
DIAMETER INCHES 18
WEIGHT LBS 33
COLOR Silver
ASSEMBLY Required
CONSTRUCTION Stainless Steel
COVERAGE SQUARE FEET --
VOLTAGE 120
WATTS 750 / 1500
POWER CORD LENGTH FEET 7-1/2
FUEL TYPE Electric
IGNITION TYPE Manual
TYPE Floor
APPROVAL CSA Listed
LIMITED WARRANTY YEARS 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Electric Infrared Wall Mount Heater

Electric Infrared Wall Mount Heater

From $106.95
More Info
Add to Cart
Tabletop Patio Heater Gold

Tabletop Patio Heater Gold

From $91.95
More Info
Add to Cart
Electric Parasol Infrared Umbrella Heater

Electric Parasol Infrared Umbrella Heater

From $103.95
More Info
Add to Cart
Tall Residential Patio Heater - Stainless Steel Natural Gas

Tall Residential Patio Heater - Stainless Steel Natural Gas

From $167.95
More Info
Add to Cart
Patio Heater 40000 Btu Jet Black Silver

Patio Heater 40000 Btu Jet Black Silver

From $311.95
More Info
Add to Cart
Electric Pub Table Infrared Heater

Electric Pub Table Infrared Heater

From $194.95
More Info
Add to Cart
UFO® Manual Long Wave Infrared Heater S-15 - 1500W

UFO® Manual Long Wave Infrared Heater S-15 - 1500W

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Endless Summer® Tabletop Electric Heater Northgate

Endless Summer® Tabletop Electric Heater Northgate

From $140.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)