

 |
Browse Heaters (5,532 Items) |
|
 |
Lava Heat Italia Propane Patio Heater 2G - 61000 BTU Bronze |
| |
|
 |
|
 |
|
 |
|
|
|
Lava Heat Italia Propane Patio Heater 2G - 61000 BTU Bronze
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB836848
|
|
|
|
Price: $1,418.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lava Heat Italia Propane Patio Heater 2G - 61000 BTU Bronze
The outdoor heater that revolutionized the industry! Standing tall at an impressive 8', the Lava Heat 2G is a top-of-the-line unit that combines elegant design with outstanding functionality and superior quality. The solid steel 3 sided frame houses a shatter-proof Borosilicate glass tube that facilitates a 360° distribution of heat, capable of withstanding extremely high temperatures, including the 2G's 61,000 BTU output. Surrounding the tube are steel grills that never get hot and put a safe distance between you and the flame encased in weather resistant glass. This is an Ideal addition for restaurants, casinos, resorts, poolside, patio or backyard. The Lava Heat 2G comes with an "Easy Start" electrical ignition right on the front of the unit, and the added bonus of universal infra-red remote.. It can provide heat for up to 24 hours with a 40 lb. propane tank, or can accept a natural gas line. The propane tank is held steady by a strap attached to the interior of the reinforced triangular base. Safety is further ensured by the built-in Safe Tilt switch, which shuts down the unit if it tilts or falls over. This unit comes fully assembled.
|
| Product Specifications |
| BRAND |
Lava Heat Italia |
| LENGTH INCHES |
24 |
| WIDTH INCHES |
24 |
| HEIGHT INCHES |
96 |
| WEIGHT LBS |
78 |
| COLOR |
Bronze |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Steel, Glass |
| BTU HIGH |
61000 |
| MAX RANGE FEET |
25 |
| FUEL TYPE |
Propane |
| IGNITION TYPE |
Electronic |
| INCLUDES |
Remote Control |
| SAFETY FEATURES |
Safe-Tilt Switch |
| TYPE |
Floor |
| APPROVAL |
CSA Listed |
| LIMITED WARRANTY YEARS |
10 |
|
|
|
|
 |
|
|