Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Lava Heat Italia Propane Patio Heater 2G LH-1-090101BK 66000 BTU, Hammered Black

Item #: WBB836849

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,599.00 Save: up to 13%
Price: $1,399.00
Add to list
Product Information
Warranty
Product Q&A
Lava Heat Italia Propane Patio Heater 2G - 66000 BTU Hammered Black

Standing tall at an impressive 8', the Lava Heat 2G is a top-of-the-line unit that combines elegant design with outstanding functionality and superior quality. The solid steel 3 sided frame houses a shatter-proof Borosilicate glass tube that facilitates a 360° distribution of heat, capable of withstanding extremely high temperatures. Surrounding the tube are steel grills that never get hot and put a safe distance between you and the flame encased in weather resistant glass. This is an Ideal addition for restaurants, casinos, resorts, poolside, patio or backyard. The Lava Heat 2G comes with an Easy Start electrical ignition right on the front of the unit, and the added bonus of universal infra-red remote. It can provide heat for up to 24 hours with a 40 lb. propane tank. The propane tank is held steady by a strap attached to the interior of the reinforced triangular base. Safety is further ensured by the built-in Safe Tilt switch, which shuts down the unit if it tilts or falls over. This unit comes fully assembled.Tank Not Included.

Documents are in PDF format

Product Specifications

  • BRANDLava Heat Italia
  • LENGTH INCHES24
  • WIDTH INCHES24
  • HEIGHT INCHES96
  • WEIGHT LBS78
  • COLORHammered Black
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel, Glass
  • BTU HIGH66000
  • MAX RANGE FEET20
  • FUEL TYPEPropane
  • IGNITION TYPEElectronic
  • INCLUDESRemote Control
  • SAFETY FEATURESSafe-Tilt Switch
  • TYPEFloor
  • APPROVALCSA / CE Listed
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER'S PART NUMBERLH-1-090101BK
  • BATTERIES REQUIREDD/2 (Not Included)
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.